Shop All Pens
Paper Mate
Gel Pens, Textured, Plastic, PK12
Mfr # 2095468
Zoro # G4331147
product price: $12.99
/pk 12, $1.08/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Black
- Includes Pen Cushion Cushion Not Included
- Barrel Material Plastic
- Pen Grip Textured
- Series Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2095468
- Zoro # G4331147
- Country of Origin United States
- Category Pens
Details
Pen Ink Color | Black |
Includes Pen Cushion | Cushion Not Included |
Barrel Material | Plastic |
Item | Gel Pen |
Pen Grip | Textured |
Series | Profile |
Barrel Color | Black |
Pen Cap | Retractable |
Pen Tip | 0.5 mm |
Marker Cap | Retractable |
Description
Gel Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Profile, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Round ring View Binder 1" Binder Capacity Letter (19602)
- UWE NTEP Scale, 150 kg, .05 kg, Legal For Trade, 11x13" Base, Recharagable Battery, Backlit Display (APM-150)
- NORTECH Absolute Ulpa Cartridge Filter (N635U)
- PILOT Pen, Neo-Gel, 0.7Mm, Be, PK12 (14002)
- PAPER MATE Ballpoint Pens, Retract, 1.0mm, 300RT, 8/PK, Ast Barrel/Ink PK (PAP1945918)
- PAPER MATE Pen, Flair, Medium Point, 6/PK, Assorted PK (PAP2097888)
- PAPER MATE Profile Ballpoint Pen, Retractable, Bold 1.4mm, Black Ink/Barrel, PK12 (89465)
- PAPER MATE InkJoy Gel Retractable Pen, Blue, PK12 (1951721)
- PAPER MATE Flair Scented Felt Tip Porous Point Pen, Stick, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK12 (2125359)
- PAPER MATE InkJoy Gel Pen, Retractable, Fine 05 mm, Black Ink, Black Barrel, 8PK (1968613)
- ZEBRA PEN Sarasa Clip Gel Pen, Retractable, Fine 0.5 mm, Assorted Ink and Barrel Colors, PK20, 20PK (47220)
- Paper Mate Pens