Shop All Pens
Paper Mate
Gel Pens, Textured, Plastic, PK12
Mfr # 2095465
Zoro # G4330639
product price: $12.35
/pk 12, $1.03/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Grip Textured
- Pen Cap Retractable
- Pen Ink Color Black
- Includes Pen Cushion Cushion Not Included
- Barrel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2095465
- Zoro # G4330639
- Country of Origin United States
- Category Pens
Details
Pen Grip | Textured |
Pen Cap | Retractable |
Pen Ink Color | Black |
Includes Pen Cushion | Cushion Not Included |
Barrel Color | Black |
Pen Tip | 1 mm |
Series | Profile |
Barrel Material | Plastic |
Item | Gel Pen |
Marker Cap | Retractable |
Description
Gel Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Profile, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Corrugated Boxes, 36" x 22" x 22", Kraft, 5/Bundle (55VJ53)
- BAZIC PRODUCTS Bazic 2405 Dustless White Chalk (24/Box) Box of 24 (2405)
- SC JOHNSON 19CT GAL Ziploc Bag (350)
- BIC BIC Gel-ocity Quick Dry Retractable Gel Pen, Medium 0.7mm, Blue Ink/Barrel, Dozen (RGLCG11-BE)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Blue Ink, Translucent Blue Barrel, PK12 PK (2102130)
- PAPER MATE Comfortmate Retractable Ballpoint Pen, Medium, Blue/BE PK (PAP6310187)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Blue PK (PAP2095449)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Blue Barrel, PK12 PK (2124512)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- PAPER MATE InkJoy 700 Retractable Ballpoint Pen, 1mm, Black Ink, White Barrel, DZ (1951347)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Med.Pt, CL/Black Ink PK (ZEB22210)
- Paper Mate Pens