Shop All Pens
Paper Mate
FlexGrip Ultra Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, PK12
Mfr # 9620131
Zoro # G6081115
product price: $15.45
/pk 12, $1.29/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Red
- Tip Size 1 mm
- Standards Box Tops for Education
- Weight 0.194 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 9620131
- Zoro # G6081115
- UPC # 41540962014
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Red |
Standards | Box Tops for Education |
Weight | 0.194 lbs |
Item | Pens |
Pen Barrel Color(s) | Red |
Pen Ink Color(s) | Red |
Pen Style | Stick |
Pen Cap Color(s) | Red |
Pen Sub-Brand & Product Family | FlexGrip Ultra® |
Pen Grip Type | Rubber |
Pen Tip Type | Conical |
Description
Paper Mate® FlexGrip Ultra Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIAMI CARRY ON Miami CarryOn Mechanical Luggage Scale with Tape Measure - 75 Lbs Black (TRASC01)
- BANKERS BOX Storage File Box, Letter/Legal, White, PK4 (0070308)
- 3M Magic Tape, 75 x 1000 in., Clear (8101K)
- NINJATEK Cheetah Lava 1.75Mm .5Kg (3DCH0517505)
- PAPER MATE Pen, Inkjoy, 700Rt, Bk, 1.0, Bk, PK12 (1951347)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Red, PK12 (8420152)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Red PK12 (89467)
- PAPER MATE InkJoy Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK36 (2003996)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Blue PK (PAP2095449)
- PAPER MATE Profile Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Translucent Black Barrel, PK12 PK (2095476)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, Med 1mm, Black Ink, Clear Barrel, PK12 (2013154)
- Paper Mate Pens