Shop All Pens
Paper Mate
FlexGrip BP Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, PK12
Mfr # 9610131
Zoro # G801847863
product price: $14.99
/pk 12, $1.25/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1 mm
- Pen Grip Rubber
- Marking Tool Product Group FlexGrip Ultra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 9610131
- Zoro # G801847863
- UPC # 41540961017
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Pens |
Pen Grip | Rubber |
Marking Tool Product Group | FlexGrip Ultra |
Pen Tip | Conical |
Standards | Box Tops for Education |
Weight | 0.194 lbs |
Pen Sub-Brand & Product Family | FlexGrip Ultra® |
Pen Style | Stick |
Pen Barrel Color(s) | Blue |
Pen Tip Type | Conical |
Pen Grip Type | Rubber |
Pen Ink Color(s) | Blue |
Pen Cap Color(s) | Blue |
Description
Innovative design provides unsurpassed writing performance and control. Textured rubberized barrel conforms to your grip. Steel tip flange delivers extra durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Opaque Plastic Binding System Covers, 11 1/4 x 8 3/4, Black, PK25 (25703)
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (G2007)
- EPSON Print Ribbon - Black - For M-160/M-180 (ERC-09B)
- BAND-IT Giant Band 201Ss 11/4X.044X100 RL100Ft (G43299)
- PAPER MATE Pen, Gel, InkJoy, Stick, 0.7mm, 30/PK, AST PK (PAP2132015)
- PAPER MATE Profile Gel Pen, 1.0mm, Black, PK12 (2095465)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095468)
- PAPER MATE Flair Felt Tip Stick Marker Pen, 0.4mm, Asstd Ink, Gray Barrel, PK16 (2027233)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095463)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (PAP2095476)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Translucent Black Barrel, PK8, 8PK (2095460)
- Paper Mate Pens