Shop All Pens
Paper Mate
FlexGrip BP Pen, Stick, Medium 1 mm, Black Ink, Gray Barrel, PK12
Mfr # 9630131
Zoro # G801962702
product price: $15.45
/pk 12, $1.29/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Weight 0.194 lbs
- Marking Tool Product Group FlexGrip Ultra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 9630131
- Zoro # G801962702
- UPC # 41540963011
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Weight | 0.194 lbs |
Marking Tool Product Group | FlexGrip Ultra |
Standards | Box Tops for Education |
Pen Tip | Conical |
Item | Pens |
Pen Grip | Rubber |
Pen Cap Color(s) | Gray |
Pen Barrel Color(s) | Gray |
Pen Sub-Brand & Product Family | FlexGrip Ultra® |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Pen Grip Type | Rubber |
Pen Style | Stick |
Description
Innovative design provides unsurpassed writing performance and control. Textured rubberized barrel conforms to your grip. Steel tip flange delivers extra durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Scotch 1447 Precision Scissors- Pointed- 7" Length- 2-1/2" Cut- Gray/Red (1447)
- ZORO SELECT Flat Corrugated Boxes, 30" x 30" x 8", Kraft, 10/Bundle (493T60)
- BANKERS BOX Small Moving Box, PK10 (FEL0062701)
- CARTERS Felt Stamp Pad, 3-1/4"x6-1/4", Black (7170921082)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095472)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Black PK (PAP2124515)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095465)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Red, PK12 (8420152)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095468)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Black Ink/Barrel, PK12 (6380187)
- PILOT Pen, Precise, V7, Rb, 0.7Mm, Rd, PK12 (35352)
- Paper Mate Pens