Shop All Pens
Paper Mate
FlexGrip BP Pen, Stick, Fine 0.8 mm, Blue Ink, Blue Barrel, PK12
Mfr # 9660131
Zoro # G901847831
product price: $15.49
/pk 12, $1.29/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 0.8 mm
- Pen Tip Conical
- Pen Grip Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 9660131
- Zoro # G901847831
- UPC # 41540966012
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 0.8 mm |
Pen Point Size | 0.8 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Pens |
Pen Tip | Conical |
Pen Grip | Rubber |
Standards | Box Tops for Education |
Marking Tool Product Group | FlexGrip Ultra |
Weight | 0.195 lbs |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Blue |
Pen Grip Type | Rubber |
Pen Style | Stick |
Pen Sub-Brand & Product Family | FlexGrip Ultra® |
Pen Ink Color(s) | Blue |
Pen Cap Color(s) | Blue |
Description
Innovative design provides unsurpassed writing performance and control. Textured rubberized barrel conforms to your grip. Steel tip flange delivers extra durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR DISPENSER, CUP, 4-10OZ, BE (SJMC3165FBL)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64055)
- SEALER SALES 1/2in. X 10yds 10mil PTFE Adhesive (TA-050-10-10)
- ZORO SELECT 24" x 24" Open Poly Bags, 1.20 mil, Clear, PK 500 (5DRT1)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Red Ink, Translucent Red Barrel, PK12 PK (2095454)
- PAPER MATE FlexGripBallpointStickPen, Black, Med, PK12 (85585)
- PAPER MATE Porous Point Felt Tip Pen, Medium Green PK12 (8440152)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Red Ink, Red Barrel, PK12 PK (2124517)
- PAPER MATE Profile Gel Pen, Retractable, Medium 0.7 mm, Red Ink, Translucent Red Barrel, PK12 PK (2095463)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Black PK (PAP2124520)
- PAPER MATE Write Bros. Stick Ballpoint Pen, Medium 1mm, Black Ink/Barrel, PK12 (3331131C)
- Paper Mate Pens