Shop All Pens
Paper Mate
FlexGrip BP Pen, Retract, Fine 0.8 mm, Blue Ink, Blk/Blue Barrel, PK12
Mfr # 9560131
Zoro # G601956949
product price: $18.15
/pk 12, $1.51/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 0.8 mm
- Standards Box Tops for Education
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 9560131
- Zoro # G601956949
- UPC # 41540956013
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 0.8 mm |
Pen Point Size | 0.8 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Pens |
Standards | Box Tops for Education |
Pen Tip | Conical |
Weight | 0.174 lbs |
Pen Grip | Rubber |
Marking Tool Product Group | FlexGrip Ultra |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Barrel Color(s) | Black/Blue |
Pen Grip Type | Rubber |
Pen Sub-Brand & Product Family | FlexGrip Ultra® |
Pen Ink Color(s) | Blue |
Description
Enjoy comfortable, stress-free writing with the Paper Mate FlexGrip Ultra Recycled Retractable Ballpoint Pen. The pen’s Lubriglide ink system delivers a steady, dependable flow of ink for an exceptionally smooth writing experience. The innovative rubberized casing provides a comfortable and steady grip.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Phone Holder, XX-Large (55474)
- AVERY Avery® Easy Peel Inkjet Address Labels, 1 x 4, White, 500/Pack (8161)
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- THE GERSON COMPANIES Gerson 20002B Tack Cloth-Light Tack; Standard 20 X 16 Mesh; Blue Cotton (GER-20002B)
- PAPER MATE Flair Felt Tip Porous Point Pen, Stick, Bold 1.2 mm, Assorted Ink Colors, White Pearl Barrel, PK12 (2125414)
- PAPER MATE Pen, Comfortmate Ultra, Md, Rd, PK12 (6320187)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095476)
- PAPER MATE InkJoy Gel Pen, Retractable, Fine 05 mm, Black Ink, Black Barrel, 8PK (1968613)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7mm, Green, PK12 (8440152)
- PAPER MATE 0.7 mm Flair Candy Pop Pack Felt Tip Pens; Assorted Color (PAP2027189)
- PILOT Retractable Center of Gravity Pen, Medium 1.0 mm, Black (PIL36182)
- Paper Mate Pens