Shop All Pens
Paper Mate
FlairFelt TipMarkerPen, Assrtd, Dozen, PK12
Mfr # 74423
Zoro # G5528708
product price: $17.89
/pk 12, $1.49/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Green, Lilac, Lime, Magenta, Pink, Purple, Red, Sky Blue, Tangerine, Yellow
- Pen Type Porous Point
- Point Size 0.7mm
- Point Type Medium
- Barrel Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 74423
- Zoro # G5528708
- UPC # 041540744238
- Country of Origin Mexico
- Category Pens
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Black, Blue, Green, Lilac, Lime, Magenta, Pink, Purple, Red, Sky Blue, Tangerine, Yellow |
Pen Type | Porous Point |
Item | Stick Pen |
Point Type | Medium |
Barrel Color | Assorted |
Features | Bleed Resistant Ink, Quick-drying Ink |
Grip | Comfort |
Tip Material | Nylon |
Standards | Box Tops for Education |
Pen Ink Color | Blue |
Pen Ink Color(s) | Assorted |
Pen Cap Color(s) | Assorted |
Pen Barrel Color(s) Assortment | Black; Blue; Green; Lilac; Lime; Magenta; Pink; Purple; Red; Sky Blue; Tangerine; Yellow |
Pen Style | Stick |
Pen Grip Type | Smooth |
Special Ink Properties | Free-Flowing Liquid |
Pen Barrel Color(s) | Assorted |
Pen Cap Color(s) Assortment | Black; Blue; Green; Lilac; Lime; Magenta; Pink; Purple; Red; Sky Blue; Tangerine; Yellow |
Pen Ink Color(s) Assortment | Black; Blue; Green; Lilac; Lime; Magenta; Pink; Purple; Red; Sky Blue; Tangerine; Yellow |
Pen Tip Type | Bullet |
Pen Sub-Brand & Product Family | Point Guard® Flair® Felt Tip |
Description
FlairFelt TipMarkerPen,Assrtd,Dozen,PK12, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Organizer Deep Drawer, Metal Mesh, Black (22131)
- CRAYOLA Large Crayons, Black, 12PK (52-0033-051)
- DIXON TICONDEROGA China Marker, Yellow Color Family, 12 PK (DIX00073)
- ROLODEX Mahogany Desk Pad (23390)
- PAPER MATE Profile Ballpoint Pen, Red, Bold, PK12 (89467)
- PAPER MATE Stylus Ballpoint Pens, 1mm, Black, PK12 (1951348)
- PAPER MATE Eraser Mate Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, PK12 (3920158)
- PAPER MATE Write Bros. Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, PK12 (3321131C)
- PAPER MATE FlexGrip BP Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, PK12 (9610131)
- PAPER MATE Paper Mate Write Bros Blue Ball Point Pen , 10PK (9313499C)
- PILOT Pen, Erasable Ink, Blue, PK12 (31451)
- Paper Mate Pens