Shop All Pens
Paper Mate
Flair Metallic Porous Point Pen, Stick, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK8, 8PK
Mfr # 2134319
Zoro # G506569251
product price: $23.99
/pk 8, $3.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color(s) Assorted
- Pen Barrel Color(s) Assorted
- Pen Grip Type Smooth
- Pen Tip Type Conical
- Pen Sub-Brand & Product Family Flair® Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2134319
- Zoro # G506569251
- UPC # 71641190498
- Country of Origin Mexico
- Category Pens
Dimensions
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Item | Pens |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) | Assorted |
Pen Grip Type | Smooth |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Flair® Metallic |
Pen Style | Stick |
Pen Ink Color(s) Assortment | Metallic Blue Lagoon; Metallic Bronze; Metallic Charcoal; Metallic Gold; Metallic Lavender; Metallic Pink Lemonade; Metallic Sea Foam; Metallic Silver |
Pen Barrel Color(s) Assortment | Metallic Blue Lagoon; Metallic Bronze; Metallic Charcoal; Metallic Gold; Metallic Lavender; Metallic Pink Lemonade; Metallic Sea Foam; Metallic Silver |
Pen Cap Color(s) | Metallic Blue Lagoon; Metallic Bronze; Metallic Charcoal; Metallic Gold; Metallic Lavender; Metallic Pink Lemonade; Metallic Sea Foam; Metallic Silver |
Description
Bring a blast of metallic sparkle to your writing and illustrations with Paper Mate Flair Pens! Featuring metallic felt tip pens with glittery ink that shines on white paper, the City Lights theme pack brings even more fun to your writing, doodling, and bullet journaling. Featuring smear- and fade-resistant ink, Paper Mate Flair Pens always leave a great impression. The vibrant ink is also specially designed to not bleed through paper, keeping your work looking clean and fresh. The medium point (0.7 mm) writes in bold, colorful lines. Boost your writing fun-factor with Paper Mate Flair!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (6GGP8)
- VESTIL Plastic Edge Guards, 2.15x2.5, PK1000 (EDGE-P2)
- BANKERS BOX Archive, Storage File Box, White, PK4 (00724303)
- DELL DELL COMP 3110/3115 YELLOW (310-8098)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095463)
- PAPER MATE Paper Mate Inkjoy 300RT Assorted Retractable Ball Point Pen 8 pk, 8PK (1945921)
- PAPER MATE Pen, Writebros, Stick, Med, Be, PK12 (PAP3311131C)
- PAPER MATE Profile Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Translucent Blue Barrel, PK36 PK (2095449)
- PAPER MATE Pen, Inkjoy, 300Rt, 1.0Mm, PK8 (1945921)
- PAPER MATE Pen, Flexgrip, Rcycld, Med, Bk, PK12 (9530131)
- UNI-BALL VISION ELITE BLX Stick Roller Ball Pen, Micro 0.5mm, Assorted, PK5 (1832410)
- Paper Mate Pens