Shop All Pens
Paper Mate
Flair Metallic Porous Point Pen, Stick, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK16, 16PK
Mfr # 2129448
Zoro # G006569317
product price: $46.99
/pk 16, $2.94/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Barrel Color(s) Assorted
- Pen Sub-Brand & Product Family Flair® Metallic
- Pen Grip Type Smooth
- Pen Ink Color(s) Assorted
- Pen Point Size 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2129448
- Zoro # G006569317
- UPC # 71641190535
- Country of Origin Mexico
- Category Pens
Dimensions
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Item | Pens |
Pen Barrel Color(s) | Assorted |
Pen Sub-Brand & Product Family | Flair® Metallic |
Pen Grip Type | Smooth |
Pen Ink Color(s) | Assorted |
Pen Style | Stick |
Pen Ink Color(s) Assortment | Metallic Amethyst; Metallic Blue Lagoon; Metallic Bronze; Metallic Charcoal; Metallic Gold; Metallic Green Apple; Metallic Kiwi; Metallic Lavender; Metallic Orange Zest; Metallic Pink Lemonade; Metallic Ruby; Metallic Sea Breeze; Metallic Sea Foam; Metallic Silver; Metallic Watermelon; Metallic Yellow Citrus |
Pen Tip Type | Conical |
Pen Cap Color(s) | Metallic Gray |
Pen Barrel Color(s) Assortment | Metallic Amethyst; Metallic Blue Lagoon; Metallic Bronze; Metallic Charcoal; Metallic Gold; Metallic Green Apple; Metallic Kiwi; Metallic Lavender; Metallic Orange Zest; Metallic Pink Lemonade; Metallic Ruby; Metallic Sea Breeze; Metallic Sea Foam; Metallic Silver; Metallic Watermelon; Metallic Yellow Citrus |
Description
Bring a blast of metallic sparkle to your writing and illustrations with Paper Mate Flair Pens! Featuring metallic felt tip pens with glittery ink that shines on white paper, the City Lights theme pack brings even more fun to your writing, doodling, and bullet journaling. Featuring smear- and fade-resistant ink, Paper Mate Flair Pens always leave a great impression. The vibrant ink is also specially designed to not bleed through paper, keeping your work looking clean and fresh. The medium point (0.7 mm) writes in bold, colorful lines. Boost your writing fun-factor with Paper Mate Flair!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Poly Cord Buckles 1 HD Galvanized Clear Wire, 500PK (P100WB3-GA)
- WITE-OUT Pen, Correction, Shk and Squeez (WOSQP11)
- ENCORE PACKAGING Poly Pusher Tensioner, Premium (EP-1185)
- OFFICEMATE MemoHolder, 4x6 (22362)
- PAPER MATE Flair Porous Point Stick Liquid Pen, PK8 (62145)
- PAPER MATE Paper Mate Inkjoy 300RT Assorted Retractable Ball Point Pen 8 pk, 8PK (1945921)
- PAPER MATE Profile Ballpoint Pen, Black, Bold, PK36 (1921067)
- PAPER MATE Profile Gel Pen, 0.7mm, Blue, PK36 (2095449)
- PAPER MATE Pen, Gel, InkJoy, Stick, 0.7mm, 30/PK, AST PK (PAP2132015)
- PAPER MATE Profile Gel Blue Retractable Gel Pen , 2PK (2095466)
- PILOT Pilot® V Ball RT Rolling Ball Retractable Pen, Extra Fine, 0.5mm, Black Barrel/Ink (26106)
- Paper Mate Pens