Shop All Pens
Paper Mate
Flair Felt Tip Porous Point Pen, Stick, Medium 0.7 mm, Assorted Colors with Retro Accents, 6PK
Mfr # 2097888
Zoro # G803467380
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Porous Point Pen
- Color Assorted
- Tip Size 0.7 mm
- Pen Grip Contoured
- Marking Tool Product Group Flair Felt Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 2097888
- Zoro # G803467380
- UPC # 71641172500
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Porous Point Pen |
Color | Assorted |
Pen Grip | Contoured |
Marking Tool Product Group | Flair Felt Tip |
Standards | Box Tops for Education |
Pen Tip | Bullet |
Features | Retro Accents |
Item | Pens |
Weight | 0.125 lbs |
Pen Sub-Brand & Product Family | Flair® Felt Tip |
Pen Style | Stick |
Pen Cap Color(s) Assortment | Blueberry Bubble Gum; Guava; Lilac; Papaya; Sky Blue; Yellow |
Pen Grip Type | Contoured |
Pen Ink Color(s) Assortment | Blueberry Bubble Gum; Guava; Lilac; Papaya; Sky Blue; Yellow |
Pen Cap Color(s) | Assorted |
Pen Tip Type | Bullet |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) Assortment | Blueberry Bubble Gum; Guava; Lilac; Papaya; Sky Blue; Yellow |
Special Ink Properties | Water-Based Liquid |
Description
Smear-resistant ink that won't bleed through the page combine to give all your drawings, doodles, and projects a pop of indulgent color. Flair pens write in bold, colorful lines and have a point guard that prevents the tip from fraying. Treat yourself to bold, fun, excitingly sweet sketching and writing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Cable Comb Organizing Tool (CCB-25)
- DETECTAMET Clipboard Clip 5-5/8" L, Silver, Pk5 (307-T185)
- PENDAFLEX Glow Poly File Jacket, Straight Tab, Letter Size, Assorted Colors, PK5 (50992EE)
- DURABLE OFFICE PRODUCTS Magazine File Holder, Color Coded O, PK5 (770657)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60 (2013311)
- PAPER MATE Pen, Inkjoy, 700Rt, Bk, 1.0, Bk, PK12 (1951347)
- PAPER MATE Flexgrip Ultra Ball Pen, Med Pt., 12/DZ, Blue Ink/Barrel PK (PAP9610131)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Red Ink, Red Barrel, PK12 PK (2124505)
- PAPER MATE InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 (2082957)
- PAPER MATE Comfortmate Retractable Ballpoint Pen, Medium, Blue/BE PK (PAP6310187)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Bk (BL77A)
- Paper Mate Pens