Shop All Pens
Paper Mate
Flair Felt Tip Porous Point Pen, Stick, Bold 1.2 mm, Assorted Ink Colors, White Pearl Barrel, PK16
Mfr # 2125413
Zoro # G602690491
product price: $25.15
/pk 16, $1.57/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Porous Point Pen
- Color Assorted
- Tip Size 1.2 mm
- Pen Tip Bullet
- Marking Tool Product Group Flair Felt Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2125413
- Zoro # G602690491
- UPC # 41540013198
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 1.2 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1.2 mm |
Details
Pen Type | Porous Point Pen |
Color | Assorted |
Pen Tip | Bullet |
Item | Pens |
Marking Tool Product Group | Flair Felt Tip |
Pen Grip | Smooth |
Weight | 0.28 lbs |
Pen Barrel Color(s) | White Pearl |
Pen Ink Color(s) Assortment | Black; Blue; Green; Lilac; Lime; Plum, Marigold; Magenta; Navy; Olive; Pink; Purple; Red; Sky Blue; Tangerine; Yellow |
Pen Ink Color(s) | Assorted |
Pen Cap Color(s) | Assorted |
Pen Tip Type | Bullet |
Pen Style | Stick |
Pen Cap Color(s) Assortment | Black; Blue; Green; Lilac; Lime; Plum, Marigold; Magenta; Navy; Olive; Pink; Purple; Red; Sky Blue; Tangerine; Yellow |
Pen Sub-Brand & Product Family | Flair® Felt Tip |
Special Ink Properties | Water-Based Liquid |
Pen Grip Type | Smooth |
Description
Smear-resistant ink that won't bleed through the page combine to give all your drawings, doodles, and projects a pop of indulgent color. Flair pens write in bold, colorful lines and have a point guard that prevents the tip from fraying. Treat yourself to bold, fun, excitingly sweet sketching and writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 5"X3" Wirebound Notebook (31220)
- SHARPIE Tank Style Highlighters, Pink Ink, Chisel Tip, Pink Barrel, PK12 (25009)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Red (WL-0375-25-RD)
- ELEGANT DESIGNS Home Office Tiered Desk Organizer with Storage Cubbies and Letter Tray, White Wash (HG1021-WWH)
- PAPER MATE Flexgrip Ultra Ball Pen, Med Pt., 12/DZ, Blue Ink/Barrel PK (PAP9610131)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (PAP2095472)
- PAPER MATE Porous Point Felt Tip Pen, Medium Red PK12 (8420152)
- PAPER MATE Ballpoint Pen, Refill/Retractable, Fine Pt, 12/DZ, BK, Barrel/Ink 12PK (PAP85582)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7mm, Black, PK12 (8430152)
- PAPER MATE Write Bros. Stick Ballpoint Pen, Medium 1mm, Black Ink/Barrel, PK12 (3331131C)
- UNI-BALL VISION ELITE BLX Stick Roller Ball Pen, Micro 0.5mm, Assorted, PK5 (1832410)
- Paper Mate Pens