Shop All Pens
Paper Mate
Flair Felt Tip Pens, Medium, Black, PK12, 12PK
Mfr # 84301
Zoro # G604099544
product price: $30.39
/pk 12, $2.53/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12 pens
- Barrel Color Black
- Barrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 84301
- Zoro # G604099544
- UPC # 194629071814
- Country of Origin Mexico
- Category Pens
Details
Includes | 12 pens |
Barrel Color | Black |
Barrel Material | Plastic |
Description
Brighten up your writing with Paper Mate Flair Felt Tip Pens! Whether you're taking notes, doodling or even coloring, the quick-drying, smear-resistant ink won't bleed through the page. Featuring a Point Guard to prevent tip fraying and a stylish design that will always stand out, Paper Mate Flair is the ultimate writing tool! Quick-drying ink resists smearing and won't bleed through paper – so you'll always have neat notes, doodles, adult coloring pages, and more! Medium point creates bold and expressive lines. Point Guard technology prevents tip from fraying. Ink is water-based and acid-free on paper. Sold as a pack of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Black Mail Slot (0015.190)
- MALIN CO Lockwire, Canister, 0.02 Dia, 931 ft. (34-0200-1BLC)
- X-ACTO School Pro Pencil Sharpener (ELM1670X)
- TROY M406dn MICR Printer (100871101)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.2mm, 12/DZ, Red PK (PAP2124521)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Black Ink/Barrel, PK12 (6330187)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Black PK12 (89466A)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095472)
- PAPER MATE Porous Point Felt Tip Pen, Medium Purple PK12 (8450152)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Blue, PK12 (8410152)
- ZEBRA PEN Sarasa Dry Gel X1 Retractable Gel Pen, Medium 0.7mm, Black, PK12 (45610)
- Paper Mate Pens