Shop All Pens
Paper Mate
Flair Felt Tip MarkerPen, Assrtd, Med, PK48
Mfr # 4651
Zoro # G5528769
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Green, Lime, Magenta, Orange, Purple, Red, Turquoise
- Pen Type Porous Point
- Point Size 1.4mm
- Features Quick-drying Ink, Felt Tip, Bleed Resistant Ink, Acid-free, Non-toxic, Smear Proof Ink
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 4651
- Zoro # G5528769
- UPC # 041540046516
- Country of Origin Mexico
- Category Pens
Dimensions
Point Size | 1.4mm |
Pen Point Size | 1.4 mm |
Pen Point Size Type | Bold |
Details
Ink Color | Black, Blue, Green, Lime, Magenta, Orange, Purple, Red, Turquoise |
Pen Type | Porous Point |
Item | Stick Pen |
Features | Quick-drying Ink, Felt Tip, Bleed Resistant Ink, Acid-free, Non-toxic, Smear Proof Ink |
Point Type | Medium |
Standards | Box Tops for Education |
Special Pen Packaging | Canister Display |
Weight | 1.2 lbs |
Special Ink Properties | Free-Flowing Liquid |
Pen Ink Color(s) | Assorted |
Pen Grip Type | Smooth |
Pen Barrel Color(s) Assortment | Black; Blue; Green; Lime; Magenta; Orange; Purple; Red; Turquoise |
Pen Cap Color(s) Assortment | Black; Blue; Green; Lime; Magenta; Orange; Purple; Red; Turquoise |
Pen Tip Type | Bullet |
Pen Sub-Brand & Product Family | Point Guard® Flair® Felt Tip |
Pen Style | Stick |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) Assortment | (8) Black; (7) Purple; (6) Blue; (6) Green; (6) Orange; (6) Red; (3) Lime; (3) Magenta; (3) Turquoise |
Pen Cap Color(s) | Assorted |
Description
Flair Felt Tip MarkerPen,Assrtd,Med,PK48, Package Quantity 48
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE TAL Coated PB Commercial Weight 2.0 oz. (TAL020)
- GROTE Split Flex Tubing Spool, Black, 3/4", 100ft (83-8002-S)
- UNIVERSAL Unstretched Handwrap Film with Reusable Dispenser, 5 in. x 1,000 ft, 20 mic 80-Gauge, Clear, 12PK (UFS051080)
- TOMBOW Correction Tape, PK2 (68627)
- PAPER MATE Pen, Writebros, Stick, Med, Be, PK12 (PAP3311131C)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Med 0.7 mm, Purple, PK12 (8450152)
- PAPER MATE Porous Point Felt Tip Pen, Medium Red PK12 (8420152)
- PAPER MATE Papermate PAP2003996 Inkjoy Medium Black Gel Pen - 36 Count (2003996)
- PAPER MATE Comfortmate Retractable Ballpoint Pen, Medium, Blue/BE PK (PAP6310187)
- PAPER MATE Flair Scented Felt Tip Porous Point Pen, Stick, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK16 (2125408)
- PILOT Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Black Ink, Clear Barrel, PK12 (35491)
- Paper Mate Pens