Shop All Pens
Paper Mate
Flair Felt Tip Marker Pen, Red, Med, PK36
Mfr # 1921091
Zoro # G5528811
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Porous Point
- Point Size 1.4mm
- Point Type Medium
- Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paper Mate
- MFR # 1921091
- Zoro # G5528811
- UPC # 041540008132
- Country of Origin Mexico
- Category Pens
Dimensions
Point Size | 1.4mm |
Pen Point Size | 1.4 mm |
Pen Point Size Type | Bold |
Details
Ink Color | Red |
Pen Type | Porous Point |
Item | Stick Pen |
Point Type | Medium |
Grip | Smooth |
Features | Bleed Resistant Ink, Blob-free, Acid-free Ink, Fray Resistant, Smear Proof Ink, Pocket Clip, Point Guard, Skip-free, Quick-drying Ink |
Barrel Color | Red |
Tip Material | Felt |
Standards | Box Tops for Education |
Pen Style | Stick |
Pen Sub-Brand & Product Family | Point Guard® Flair® Felt Tip |
Pen Grip Type | Smooth |
Pen Cap Color(s) | Red |
Special Ink Properties | Free-Flowing Liquid |
Pen Ink Color(s) | Red |
Pen Barrel Color(s) | Red |
Pen Tip Type | Bullet |
Description
Flair Felt Tip Marker Pen,Red,Med,PK36, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Marker, Jumbo Tip, Green Color Family, Ink (19N839)
- LABELMASTER Packing List Enclosed Label, PK500 (BT310)
- NATIONAL CHECKING 11 Line White No Carbon 3 Part White Guest Check 100 Checks, PK50 (3700WP)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Small, PK4 (255080)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095465)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Black PK12 (89466A)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Red Ink, Translucent Red Barrel, PK12 PK (2095454)
- PAPER MATE InkJoy Stick Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK12 (2022985)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- PAPER MATE InkJoy Stick Gel Pen, Medium 0.7mm, Blue Ink/Barrel, PK12 (2023006)
- PAPER MATE Flexgrip Ultra Ball Pen, Med Pt., 12/DZ, Blue Ink/Barrel PK (PAP9610131)
- Paper Mate Pens