Shop All Pens
Paper Mate
Flair Felt Tip Marker Pen, Black, Med, PK36
Mfr # 1921070
Zoro # G5528820
product price: $58.99
/pk 36, $1.64/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Porous Point
- Point Size 1.4mm
- Barrel Color Black
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 1921070
- Zoro # G5528820
- UPC # 041540008125
- Country of Origin Mexico
- Category Pens
Dimensions
Point Size | 1.4mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Ink Color | Black |
Pen Type | Porous Point |
Item | Stick Pen |
Barrel Color | Black |
Point Type | Medium |
Grip | Smooth |
Features | Quick-drying Ink, Skip-free, Acid-free Ink, Fray Resistant, Bleed Resistant Ink, Pocket Clip, Point Guard, Blob-free, Smear Proof Ink |
Tip Material | Felt |
Standards | Box Tops for Education |
Pen Cap Color(s) | Black |
Pen Tip Type | Bullet |
Pen Barrel Color(s) | Black |
Pen Grip Type | Smooth |
Pen Style | Stick |
Pen Ink Color(s) | Black |
Special Ink Properties | Free-Flowing Liquid |
Pen Sub-Brand & Product Family | Point Guard® Flair® Felt Tip |
Description
Flair Felt Tip Marker Pen,Black,Med,PK36, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Reversible Magnetic Whiteboard/ Whiteboard (MB3040WW)
- SAMSILL 2" Round Presentation View Binder, Turquoise (SAMU86677)
- UNIVERSAL Award Plaque, 13 1/3" x 11", Mahogany (UNV76825)
- QUARTET Glass Dry Erase Board 4ft. X 8 ft. White (G9648F)
- PAPER MATE Stylus Ballpoint Pen, 1.0mm, 12/DZ, Black 12PK (PAP1951348)
- PAPER MATE Porous Point Felt Tip Pen, Medium Green PK12 (8440152)
- PAPER MATE Paper Mate Write Bros Blue Ball Point Pen , 10PK (9313499C)
- PAPER MATE InkJoy 700 Retractable Ballpoint Pen, 1mm, Black Ink, White Barrel, DZ (1951347)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Medium 1 mm, Blue Ink/Barrel, PK12 (6310187)
- PAPER MATE Profile Metal Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Silver Barrel, PK12 PK (2130514)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENBK)
- Paper Mate Pens