Shop All Correction Fluid & Erasers
Paper Mate
Fast Dry Correction Fluid, 22 ml Bottle, White, PK3
Mfr # 5643115
Zoro # G6070161
product price: $5.79
/pk 3, $1.93/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Applicator Foam
- Color White
- Size 22 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 5643115
- Zoro # G6070161
- UPC # 41540564317
- Country of Origin Thailand
- Category Correction Fluid & Erasers
Dimensions
Size | 22 mL |
Details
Item | Correction Fluids |
Applicator | Foam |
Color | White |
Description
Paper Mate® Liquid Paper® Fast Dry Correction Fluid, 22 ml Bottle, White, 3/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Register, Visitors, Hrdcover (RED57803)
- PENTEL Pen, Signing, Fine, Blue, PK12 (S520C)
- PILOT Pen, Erasable Ink, Black, PK12 (31450)
- BANKERS BOX Bankers Box, Letter/Legal, White, PK4 (FEL0002501)
- PAPER MATE Pink Pearl Eraser, Large, PK12 (70521)
- PAPER MATE DryLineTape, 1/5"x197", Non-Refillable, PK5 (5032315)
- PAPER MATE Pink Pearl Eraser, Medium, PK24 (70520)
- PAPER MATE DryLine Grip Correction Tape, 1/5" x 335", Blue/Purple Dispensers, PK2 (87813)
- PAPER MATE Papermate 73015 Arrowhead Eraser Caps 144 Per Box (73015)
- PAPER MATE Correction Pen, 6.8 ml, White (5620115)
- BIC USA BIC Usa Inc BICWOTAP10 Bic Wite Out Ez Correct Correction Tape 10Pk (BICWOTAP10)
- Paper Mate Correction Fluid & Erasers