Shop All Correction Fluid & Erasers
Paper Mate
Eraser, Pencil, PK3
Mfr # 70501
Zoro # G7491970
product price: $2.19
/pk 3, $0.73/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Size Large
- Material Elastomer
- Standards Box Tops for Education
- Weight 0.156 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 70501
- Zoro # G7491970
- UPC # 070530705010
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Dimensions
Size | Large |
Details
Item | Eraser,Pencil,PK3 |
Color | Pink |
Material | Elastomer |
Standards | Box Tops for Education |
Weight | 0.156 lbs |
Eraser Type | Pencil Marks |
Eraser Shape | Rectangular Block |
Description
Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 4" x 4" x 3", Kraft, 25/Bundle (55VG03)
- MARKAL China Marker, Medium Tip, Blue Color Family (96015)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 6", 2 mil, Clear, Pk1000 (5CNG2)
- WESTCOTT Multipurpose, Scissors, PK2 (14880)
- PAPER MATE Pink Pearl Eraser, Large, PK12 (70521)
- PAPER MATE Correction Film, 1/5"x39.4', 10/PK, WE Tape, Transparent Dispnsr PK (PAP6137406)
- PAPER MATE DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335" (660415)
- PAPER MATE Correction Pen, 6.8 ml, White (5620115)
- PAPER MATE DryLine Grip Correction Tape, 1/5" x 335", Blue/Purple Dispensers, PK2 (87813)
- PAPER MATE Eraser, Pearl Med, PK3 (70502)
- TOMBOW MONO ZERO REFILL RND, 2PK (57316)
- Paper Mate Correction Fluid & Erasers