Shop All Pens
Paper Mate
Eraser Mate Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, PK12
Mfr # 3920158
Zoro # G6071315
product price: $9.75
/pk 12, $0.81/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Red
- Tip Size 1 mm
- Standards Box Tops for Education
- Weight 0.225 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 3920158
- Zoro # G6071315
- UPC # 41540392019
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Red |
Standards | Box Tops for Education |
Weight | 0.225 lbs |
Item | Pens |
Pen Sub-Brand & Product Family | Eraser Mate® |
Pen Grip Type | Smooth |
Pen Cap Color(s) | Red |
Pen Style | Stick |
Pen Ink Color(s) | Red |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Red |
Description
Paper Mate® Eraser Mate Stick Ballpoint Pen, Medium 1mm, Red Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 60 lb./30kg Capacity (FG-30KBM)
- DAMPRID Hanging Moisture Absorber No Scent 15.4 oz (FG80FFESB)
- MELISSA & DOUG Stack + Sort Board (379)
- PAPER PRO EZ Squeeze Three-Hole Punch, 12-sheet capacity (2100)
- PAPER MATE 0.7 mm Flair Candy Pop Pack Felt Tip Pens; Assorted Color (PAP2027189)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Black PK (PAP2124515)
- PAPER MATE Pen, Gel, Inkjoy, 0.7Mm, Pe, PK12 (1953511)
- PAPER MATE Flair Felt Tip Porous Point Pen, Stick, Bold 1.2 mm, Assorted Ink Colors, White Pearl Barrel, PK16 (2125413)
- PAPER MATE Papermate 1951347 1 mm Inkjoy 700 RT Retractable Ballpoint Pen; Black Ink - White Barrel (1951347)
- PAPER MATE InkJoy Stick Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK12 (2022985)
- PAPER MATE Pen, Inkjoy, 300Rt, 1.0Mm, PK8 (1945921)
- Paper Mate Pens