Shop All Correction Fluid & Erasers
Paper Mate
Eraser Caps, Red, PK144
Mfr # 73015
Zoro # G5888611
product price: $7.79
/pk 144, $0.05/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Size Standard
- Material Elastomer
- For Use With Most Woodcase Pencils
- Eraser Type Pencil Marks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 73015
- Zoro # G5888611
- UPC # 070530730159
- Country of Origin China
- Category Correction Fluid & Erasers
Dimensions
Size | Standard |
Details
Item | Eraser Caps,Red,PK144 |
Color | Pink |
Material | Elastomer |
For Use With | Most Woodcase Pencils |
Eraser Type | Pencil Marks |
Eraser Shape | Triangular Wedge |
Description
Eraser Caps,Red,PK144, Package Quantity 144
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44067)
- INTERNATIONAL PAPER Paper, Copy, 8.5X11, We, 92Brt Pk (SPR06125)
- UNI PAINT Industrial Marker, Fine Point, PK12 (63721)
- ZORO SELECT Long Corrugated Boxes, 36" x 8" x 8", Kraft, 25/Bundle (11R263)
- PAPER MATE Papermate 73015 Arrowhead Eraser Caps 144 Per Box (73015)
- PAPER MATE DryLine Grip Correction Tape, 1/5" x 335", Blue/Purple Dispensers, PK2 (87813)
- PAPER MATE Fast Dry Correction Fluid, 22 ml Bottle, White, PK3 (5643115)
- PAPER MATE Paper Mate PAP5640415 Correction Fluid- Fast Drying- 22ml- Bright White (PAP5640415)
- PAPER MATE DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335" (660415)
- PAPER MATE Correction Film, 1/5"x39.4', 10/PK, WE Tape, Transparent Dispnsr PK (PAP6137406)
- MILTON INDUSTRIES Pencil Style Brake Pad Gauge (MIL941)
- Paper Mate Correction Fluid & Erasers