Shop All Correction Fluid & Erasers
Paper Mate
DryLineTape, 1/5"x197", Non-Refillable, PK5
Mfr # 5032315
Zoro # G5888639
product price: $12.59
/pk 5, $2.52/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Width 0.2"
- Length 197"
- Weight 0.194 lbs
- Standards Box Tops for Education
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 5032315
- Zoro # G5888639
- UPC # 041540503231
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Dimensions
Width | 0.2" |
Length | 197" |
Details
Item | DryLineTape,1/5"x197",Non-Refillable,PK |
Color | Assorted |
Weight | 0.194 lbs |
Standards | Box Tops for Education |
Line Coverage | 1 |
Description
DryLineTape,1/5 In.x197 In.,Non-Refillable,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 9" x 9" x 2", White, 50/Bundle (55VK42)
- POST-IT Super Sticky Notes, 4x4 In., Yellow, PK12 (675-12SSCP)
- BAND-IT Clip, 3/8 In., PK50 (GRC153)
- AZAR DISPLAYS Business Card Holder W/ Magnetic Strip Inside Dimension: 3.75"W, PK10 (252018)
- PAPER MATE DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335", PK2 (662415)
- PAPER MATE Paper Mate PAP70502 Pearl Eraser; Medium; 3-PK; Pink (PAP70502)
- PAPER MATE Eraser Caps, Red, PK144 (73015)
- PAPER MATE Paper Mate PAP5640415 Correction Fluid- Fast Drying- 22ml- Bright White (PAP5640415)
- PAPER MATE DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335" (660415)
- PAPER MATE DryLine Grip Correction Tape, 1/5" x 335", Blue/Purple Dispensers, PK2 (87813)
- BIC Correction Tape, White, PK10 (BICWOTAP10)
- Paper Mate Correction Fluid & Erasers