Shop All Correction Fluid & Erasers
Paper Mate
DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335", PK2
Mfr # 662415
Zoro # G6076671
product price: $7.29
/pk 2, $3.65/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray/Green
- Width 0.2"
- Length 335"
- Weight 0.101 lbs
- Standards Box Tops for Education
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 662415
- Zoro # G6076671
- UPC # 41540066248
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Dimensions
Width | 0.2" |
Length | 335" |
Details
Item | Correction Tapes |
Color | Gray/Green |
Weight | 0.101 lbs |
Standards | Box Tops for Education |
Line Coverage | 1 |
Description
Paper Mate® Liquid Paper® DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335", 2/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Track 18" Clamshell Case, 18", 19.3" x 3.9" x 14.2", Black (3200926)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000 (5CNV5)
- SHARPIE Sharpie® Fine Point Marker, Black, PK12 (SAN30001)
- PILOT Pen, Gel, G2, Fine, Red, PK12 (31022)
- PAPER MATE Correction Pen, 6.8 ml, White (5620115)
- PAPER MATE Paper Mate PAP5640415 Correction Fluid- Fast Drying- 22ml- Bright White (PAP5640415)
- PAPER MATE Correction Film, 1/5"x39.4', 10/PK, WE Tape, Transparent Dispnsr PK (PAP6137406)
- PAPER MATE Eraser Caps, Red, PK144 (73015)
- PAPER MATE DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335" (660415)
- PAPER MATE Pink Pearl Eraser, Medium, PK24 (70520)
- BIC Correction Tape, White (BICWOTAPP11)
- Paper Mate Correction Fluid & Erasers