Shop All Correction Fluid & Erasers
Paper Mate
DryLine Grip Correction Tape, 1/5" x 335", Blue/Purple Dispensers, PK2
Mfr # 87813
Zoro # G6068533
product price: $6.49
/pk 2, $3.25/ea
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue/Purple
- Width 0.2"
- Length 335"
- Standards Box Tops for Education
- Weight 0.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 87813
- Zoro # G6068533
- UPC # 41540878131
- Country of Origin Mexico
- Category Correction Fluid & Erasers
Dimensions
Width | 0.2" |
Length | 335" |
Details
Item | Correction Tapes |
Color | Blue/Purple |
Standards | Box Tops for Education |
Weight | 0.1 lbs |
Features | 2 Per Pack—One blue and one purple dispenser per pack. |
Case Color(s) | Blue; Purple |
Line Coverage | 1 |
Description
Paper Mate® Liquid Paper® DryLine Grip Correction Tape, 1/5" x 335", Blue/Purple Dispensers, 2/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Gallon Measurement Set, 5 Pieces (1207)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Be, PK12 (UBC33951)
- CASIO JF100MS Desktop Calculator, 10-Digit LCD (JF100BM)
- ZORO SELECT Desktop Organizer, 13 Compartment, Blk (2KEJ8)
- PAPER MATE DryLineTape, 1/5"x197", Non-Refillable, PK5 (5032315)
- PAPER MATE Eraser, Pearl Med, PK3 (70502)
- PAPER MATE Correction Pen, 6.8 ml, White (5620115)
- PAPER MATE Pink Pearl Eraser, Large, PK12 (70521)
- PAPER MATE Paper Mate PAP5640415 Correction Fluid- Fast Drying- 22ml- Bright White (PAP5640415)
- PAPER MATE DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335", PK2 (662415)
- PENTEL Eraser Refill, White, Fit Twist Erase, PK3 (PENE10)
- Paper Mate Correction Fluid & Erasers