Shop All Pens
Paper Mate
ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Black Ink/Barrel, PK12
Mfr # 6380187
Zoro # G201847999
product price: $9.69
/pk 12, $0.81/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 0.8 mm
- Pen Grip Triangular Rubber
- Marking Tool Product Group ComfortMate Ultra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 6380187
- Zoro # G201847999
- UPC # 41540638018
- Country of Origin Mexico
- Category Pens
Dimensions
Tip Size | 0.8 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.8 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Pen Grip | Triangular Rubber |
Marking Tool Product Group | ComfortMate Ultra |
Item | Pens |
Pen Tip | Conical |
Standards | Box Tops for Education |
Weight | 0.196 lbs |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | ComfortMate® Ultra |
Pen Style | Retractable |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Pen Grip Type | Triangular Rubber |
Description
With its smooth ink flow and unique triangular barrel with soft grip, the Paper Mate ComfortMate Retractable Ballpoint Pen delivers a fluid, comfortable writing experience. The pen’s Lubriglide ink system provides a smooth and steady flow of quick-drying ink, helping reduce strain on your hand while you write.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP BLK T3 Rural Mailbox (ST200B00)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ43)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- KYOCERA Black Toner Cartridge 12.5K YLD 1T02T90US0 (TK3162)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (PAP2095472)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, GN Barrel/Ink PK (PAP8440152)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (PAP2095476)
- PAPER MATE InkJoy Stick Gel Pen, Medium 0.7mm, Blue Ink/Barrel, PK12 (2023006)
- PAPER MATE Pen, Pm, Flair, Med, Ast, PK24 (1978998)
- PAPER MATE InkJoy Gel Pen, Retractable, Fine 05 mm, Black Ink, Black Barrel, 8PK (1968613)
- SAKURA Gelly Roll Retractable Craft, 3PK (50601)
- Paper Mate Pens