Shop All Pencils
Paper Mate
Clear Point MechPencil, 0.7mm, HB #2.5, Black Lead, Blue Barrel, PK12
Mfr # 56043
Zoro # G201860394
product price: $36.15
/pk 12, $3.01/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Color Blue
- Standards Box Tops for Education
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 56043
- Zoro # G201860394
- UPC # 71641560437
- Country of Origin Japan
- Category Pencils
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Color | Blue |
Standards | Box Tops for Education |
Weight | 0.35 lbs |
Features | Pocket Clip, Refillable, Retractable |
Numeric Graphite Scale | #2.5 |
HB Graphite Scale | HB |
Pencil Grip Type | Textured Rubber |
Graphite Color | Black |
Mechanical Pencil Advance Type | Side-Advance |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Matching Pen | Paper Mate® 56024 |
Description
The Paper Mate Clearpoint Mechanical Pencil is a precise, fully-featured writing instrument that is ideal for standardized tests, drafting, and homework. These pencils feature a convenient side-click advance mechanism on the barrel that advances the lead with just a click. The textured over-molded grip provides comfort and control during long writing sessions, while the jumbo twist-up eraser lets you easily correct mistakes without any smudges or tearing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 20" x 13" x 10", Kraft, 25/Bundle (11A789)
- XYRON Repositionbl Adhesiv, Refill, 5"W x 8 ft.L (AT1506-18)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 3", Kraft, 25/Bundle (11R322)
- SCOTCH Handheld Tape Dispenser Kit, 2 In. (PSD1)
- PAPER MATE Paper Mate Comfort Mate Ultra #2HB 0.5 mm Mechanical Pencil , 2PK (1738795)
- PAPER MATE Mechanical Pencil, Clearpoint, 0.5mm, PK2 (34666PP)
- PAPER MATE Mech Pencil .5Mm 2Pk (1738795)
- PAPER MATE Mirado Black Warrior Pencil, HB (#2), Black Lead, Black Barrel, PK12 (2254)
- PAPER MATE Mechanical Pencil, 0.5mm, PK12 (1738797)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK12 (3030131C)
- BIC Velocity Max Pencil, 0.7 mm, HB (#2.5), Assorted Barrel Colors, PK2 (MPMX7P21-BK)
- Paper Mate Pencils