Shop All Pencils
Paper Mate
Clear Point Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK10, 10PK
Mfr # 2164121
Zoro # G506437260
product price: $36.75
/pk 10, $3.68/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Features Pocket Clip, Refillable, Retractable
- Mechanical Pencil Advance Type Side-Advance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2164121
- Zoro # G506437260
- UPC # 71641203051
- Country of Origin United States
- Category Pencils
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Features | Pocket Clip, Refillable, Retractable |
Mechanical Pencil Advance Type | Side-Advance |
HB Graphite Scale | HB |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Pencil Barrel Color Assortment | Aquamarine; Black; Blue; Bright Red; Lime; Magenta; Orange; Purple; Royal Blue; Yellow |
Graphite Color | Black |
Pencil Grip Type | Textured Rubber |
Numeric Graphite Scale | #2 |
Description
The Paper Mate Clearpoint Mechanical Pencil is a precise, fully-featured writing instrument that is ideal for standardized tests, drafting, and homework. These pencils feature a convenient side-click advance mechanism on the barrel that advances the lead with just a click. The textured over-molded grip provides comfort and control during long writing sessions, while the jumbo twist-up eraser lets you easily correct mistakes without any smudges or tearing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- PAPERPRO Staples, 1/4 In. Leg, PK5000 (ACI1901)
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 3 PK (32726PP)
- MOTSENBOCKERS LIFT OFF Lift Off No Scent Pen Ink and Graffiti Remover 22 oz Liquid (409-01)
- PAPER MATE Mechanical Pencil, Clearpoint, 0.5mm, PK2 (34666PP)
- PAPER MATE Mechanical Pencil, 0.5mm, Black, PK12 (56037)
- PAPER MATE Mirado Black Warrior Pencil, HB (#2), Black Lead, Black Barrel, PK12 (2254)
- PAPER MATE Black Warrior Pencil, With Eraser, No 2 Soft Lead, Black PK (PAP2254)
- PAPER MATE Paper Mate #2HB Wood Pencil , 12PK (2065456)
- PAPER MATE Mech Pencil .7Mm 5Pk (3037631PP)
- DIXON TICONDEROGA Golf Wooden Pencils, 0.7 mm, HB (#2), Black Lead, Yellow Barrel, PK144 PK (X14998X)
- Paper Mate Pencils