Shop All Pens
This Product is Discontinued
Paper Mate
Ballpoint Stick Pen, Blue, Medium, PK60 (Discontinued)
Mfr # 4621501
Zoro # G5528778
This Product is Discontinued
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 4621501
- Zoro # G5528778
- UPC # 041540462156
- Country of Origin Mexico
- Category Pens
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Stick Pen |
Point Type | Medium |
Description
Ballpoint Stick Pen,Blue,Medium,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.