Shop All Pens
Paper Mate
Ballpoint Pens, Textured, Plastic, PK12
Mfr # 2095470
Zoro # G2736504
product price: $14.55
/pk 12, $1.21/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Point Size 1 mm
- Overall Length 5.50"
- Pen Cap Retractable
- Features Smudge Proof, Pocket Clip, Smooth, Translucent Barrel, Quick-drying Ink, Visible Ink Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2095470
- Zoro # G2736504
- UPC # N
- Country of Origin United States
- Category Pens
Dimensions
Point Size | 1 mm |
Overall Length | 5.50" |
Details
Ink Color | Black |
Pen Cap | Retractable |
Features | Smudge Proof, Pocket Clip, Smooth, Translucent Barrel, Quick-drying Ink, Visible Ink Supply |
Pen Grip | Textured |
Point Type | Conical, Medium |
Item | Ballpoint Pen |
Grip | Contoured, Soft, Comfort |
Barrel Color | Black |
Barrel Material | Plastic |
Series | Profile |
Pen Tip | 1 mm |
Pen Ink Color | Black |
Includes Pen Cushion | Cushion Not Included |
Product Type | Ballpoint Pens |
Marker Cap | Retractable |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Profile, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 2-1/2" Dia. x 12"L, 0.06" Thick, Kraft, 34/Pack (P2512K)
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29842)
- SAMSILL Regal Business Card Case, Leather, 2-3/4"x 4-1/4", Black (SAM81220)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97016)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- PAPER MATE Pen, Writebros, Stick, Med, Bk, PK12 (PAP3331131C)
- PAPER MATE Pen, Ballpoint, 0.7mm, 1/4"Wx1/4"Lx5-3/4"H, 12/DZ, Blue PK (PAP2130518)
- PAPER MATE InkJoy Gel Retractable Pen, Black, PK12 (1951719)
- PAPER MATE InkJoy Gel Retractable Pen, Blue, PK12 (1951721)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, PE Barrel/Ink PK (PAP8450152)
- PILOT Pen, Erasable Ink, Navy Blue, PK12 (72838)
- Paper Mate Pens