Shop All Pens
Paper Mate
Ballpoint Pens, Textured, Plastic, PK12
Mfr # 2095462
Zoro # G2737177
product price: $13.19
/pk 12, $1.10/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Point Size 1 mm
- Features Pocket Clip, Visible Ink Supply, Quick-drying Ink, Smudge Proof, Smooth, Translucent Barrel
- Barrel Material Plastic
- Pen Tip 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2095462
- Zoro # G2737177
- UPC # N
- Country of Origin United States
- Category Pens
Dimensions
Point Size | 1 mm |
Overall Length | 5.50" |
Details
Ink Color | Blue |
Features | Pocket Clip, Visible Ink Supply, Quick-drying Ink, Smudge Proof, Smooth, Translucent Barrel |
Barrel Material | Plastic |
Pen Tip | 1 mm |
Barrel Color | Black |
Item | Ballpoint Pen |
Pen Ink Color | Blue |
Point Type | Conical, Medium |
Grip | Soft, Comfort, Contoured |
Series | Profile |
Pen Grip | Textured |
Pen Cap | Retractable |
Includes Pen Cushion | Cushion Not Included |
Product Type | Ballpoint Pens |
Marker Cap | Retractable |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Profile, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (46K608)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- XYRON Reposition Adhesive Refill Cartridge, 12" (AT1256-100)
- SOUTHWORTH Envelope, Resume, 100%Ct, Iy Pk (SOUR14I10L)
- PAPER MATE InkJoy 700 Retractable Ballpoint Pen, 1mm, Black Ink, White Barrel, DZ (1951347)
- PAPER MATE Comfortmate Retractable Ballpoint Pen, Medium, Blue/BE PK (PAP6310187)
- PAPER MATE InkJoy Gel Retractable Pen, Black, PK12 (1951719)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Red Ink, Red Barrel, PK12 PK (2124521)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Med 0.7 mm, Purple, PK12 (8450152)
- PAPER MATE Ballpoint Pen, 1.4mm, Translucent Black Barrel/BK Ink (PAP89468)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black, PK2 (29212)
- Paper Mate Pens