Shop All Pens
Paper Mate
Ballpoint Pens, Textured, Plastic, Red, PK12
Mfr # 2095454
Zoro # G2736775
product price: $11.99
/pk 12, $1.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Point Size 1 mm
- Features Visible Ink Supply, Smooth, Quick-drying Ink, Smudge Proof, Translucent Barrel, Pocket Clip
- Barrel Material Plastic
- Overall Length 5.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2095454
- Zoro # G2736775
- UPC # N
- Country of Origin United States
- Category Pens
Dimensions
Point Size | 1 mm |
Overall Length | 5.50" |
Details
Ink Color | Red |
Features | Visible Ink Supply, Smooth, Quick-drying Ink, Smudge Proof, Translucent Barrel, Pocket Clip |
Barrel Material | Plastic |
Pen Ink Color | Red |
Item | Ballpoint Pen |
Grip | Contoured, Soft, Comfort |
Barrel Color | Red |
Point Type | Conical, Medium |
Series | Profile |
Pen Grip | Textured |
Pen Cap | Retractable |
Pen Tip | 1 mm |
Includes Pen Cushion | Cushion Not Included |
Product Type | Ballpoint Pens |
Marker Cap | Retractable |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Red, Series Profile, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Bulletin Board 24"H x 36"W (S733GGS)
- A&D WEIGHING A&D Weighing 110V AC Adapter (TB:662)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA21418)
- ARCHITECTURAL MAILBOXES The Saratoga Galvanized Steel Wall Mount Black Locking Mailbox (2550B-10)
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 (2095462)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (6310187)
- PAPER MATE Flair Porous Point Stick Liquid Pen, PK8 (62145)
- PAPER MATE Ballpoint Pen, Medium Point, 120/BX, Black PK (PAP2096479)
- PAPER MATE Profile Gel Pen, 0.7mm, Red, PK12 (2095463)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095465)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Red Ink, Black Barrel, PK12 PK (2093226)
- Paper Mate Pens