Shop All Pencils
Paper Mate
Advanced Mechanical Pencils, 0.5 mm, HB (#2), Black Lead, Gun Metal Gray Barrel
Mfr # 2128197
Zoro # G805742027
original price:
$7.15
9% off
new price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Barrel Color Gun Metal Gray
- Includes Eraser (5) Eraser Refills
- Numeric Graphite Scale #2
- Mechanical Pencil Sleeve Type Fixed Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paper Mate
- MFR # 2128197
- Zoro # G805742027
- UPC # 71641189201
- Country of Origin China
- Category Pencils
Dimensions
Graphite Diameter | 0.5 mm |
Details
Item | Pencils |
Material | Metal |
Barrel Color | Gun Metal Gray |
Includes Eraser | (5) Eraser Refills |
Numeric Graphite Scale | #2 |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Pencil Grip Type | Textured |
HB Graphite Scale | HB |
Art/Drafting Pencil Grade | Student |
Graphite Color | Black |
Mechanical Pencil Advance Type | Top-Advance |
Description
Get the writing performance you expect from Paper Mate in a mechanical pencil that commands attention. Paper Mate Advanced Mechanical Pencils feature a premium metal barrel and durable metal clip that elevate your writing. These Paper Mate mechanical pencils look and feel as good as they write. A retractable metal tip makes it easy to store in pockets, backpacks, and purses, while the #2 pencil lead is the choice for standardized tests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap, 14 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A934)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV11000)
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Black Barrel, PK12 PK (2101972)
- PAPER MATE Black Warrior Pencil, With Eraser, No 2 Soft Lead, Black PK (PAP2254)
- PAPER MATE Woodcase Pencil, #2 HB, Black, PK12 (2254)
- PAPER MATE Mechanical Pencil, 0.7mm, PK12 (1738798)
- PAPER MATE Paper Mate #2HB Wood Pencil , 12PK (2065456)
- PAPER MATE EverStrong #2 Pencils, HB (#2), Black Lead, Yellow Barrel, PK24 (2065460)
- MUSGRAVE PENCIL CO Super-Duper Heroes Motivational Pencils, PK144, 144PK (2539)
- Paper Mate Pencils