Shop All Coffee and Tea
This Product is Discontinued
Papanicholas Coffee
Chocolate Peppermint Cocoa, PK24 (Discontinued)
Mfr # 79424
Zoro # G5728381
This Product is Discontinued
Key Features
- Beverage Package & Style Packet
- Beverage Flavor Chocolate Peppermint
- Beverage Format Hot Cocoa
- Net Weight 2 lbs
- Product Type Hot Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Papanicholas Coffee
- MFR # 79424
- Zoro # G5728381
- UPC # 049177794244
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Chocolate Peppermint Cocoa,PK24 |
Beverage Package & Style | Packet |
Beverage Flavor | Chocolate Peppermint |
Beverage Format | Hot Cocoa |
Net Weight | 2 lbs |
Product Type | Hot Chocolate |
Description
Chocolate Peppermint Cocoa,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.