Shop All Currency Holders
Pap-R Products
Currency Straps, Pink, PK1000
Mfr # 216070E13
Zoro # G6098012
product price: $16.99
/pk 1000, $0.02/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Dollar Bills
- Color Pink
- Standards Color-coded to meet ABA standards
- Weight 1 lbs
- Total Dollar Value 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pap-R Products
- MFR # 216070E13
- Zoro # G6098012
- Country of Origin United States
- Category Currency Holders
Details
Item | Cash/Coin Wrappers |
Denomination | Dollar Bills |
Color | Pink |
Standards | Color-coded to meet ABA standards |
Weight | 1 lbs |
Total Dollar Value | 250 |
Paper Type | 50-lb Kraft |
Wrapper Type | Self-Adhesive |
Paper Color | White |
Description
Currency Straps,Pink,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "QC Accepted", 2" Circle, Fluorescent Yellow, 500/Roll (DL1257)
- CARSON DELLOSA Amazing People - Courageous Kids Bulletin Board Set (110516)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- BSC PREFERRED 9 x 12'' Clear View Poly Mailers, 100PK (S-7780)
- HURON HASZ0115 Aluminum Quarter Coin Tray Orange 2PK (HASZ01152)
- CARL MFG Security Box, 7"Wx10"Lx3-1/2"H, Black (CUI82011)
- ALFRED MUSIC Dollar 1000 Currency Band; Yellow (SW687034)
- ADESSO 13in Cash Tray Coin Bill Slot, MRP13CDTR (MRP-13CD-TR)
- MAKITA X-LOCK 4 1/2x1/4x7/8" Metal and Stai (E-00430)
- COIN-TAINER Currency Strap, 500, Red, PK1000 (216070F07)
- CASSIDA Cassida B-5520UM Currency Counter (B-5520UM)
- Pap-R Products Currency Holders