Shop All Cell Phone Cases
Panzerglass
PanzerGlass P2713 iPhone 12 Mini Case Friendly CamSlider Dual Privacy Screen Protector; Black
Mfr # P2713
Zoro # G703795453
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panzerglass
- MFR # P2713
- Zoro # G703795453
- UPC # 5711724127137
- Country of Origin China
- Category Cell Phone Cases
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Display Type Supported: LCD
- Device Supported: iPhone 12 mini
- Color: Black
- Material: Glass
- Durability: Scratch ResistantShock Resistant
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 1620, 3V (ECR1620BP)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8 PANA)
- LOGITECH Wireless POP Mouse Mist (910-006625)
- DENAQ Battery 11.1 Volt Lithium Polymer Denaq Laptop/Tablet AC Battery (NM-A1322)
- TOTALLY TABLET Totally Tablet RJB-BIKER-MINI-BLK Graphic iPad mini Back Cover designed by Rockin Jelly Bean - for 1st generation ipad mini (RJB-BIKER-MINI-BLK)
- OTTERBOX Defender Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92818)
- SERENELIFE Led Selfie Phone Case For Samsung S7, SL301S7RG (SL301S7RG)
- OTTERBOX Defender Pro Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Baby Blue Jeans (77-92731)
- OTTERBOX Symmetry Folio Case For Apple Ipad 10.9 2022, Starry Night (77-89975)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23 Plus, Midnight Camo (214132114061)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Run Wildflower (77-94526)
- Panzerglass Cell Phone Cases