Shop All Hand Sanitizers
Pantero
Hand Sanitizer, Liquid, 32 oz., PK16
Mfr # JTL-4098
Zoro # G8345934
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Isopropyl Alcohol
- Hygiene Form Liquid
- Hygiene Properties Sanitizing
- Hygiene Series Sanitize
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pantero
- MFR # JTL-4098
- Zoro # G8345934
- UPC # 810034860132
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Formula | Isopropyl Alcohol |
Hygiene Form | Liquid |
Hygiene Properties | Sanitizing |
Hygiene Series | Sanitize |
Fragrance | Fragrance Free |
Packaging Type | Squeeze Bottle |
Requires Dispenser | No |
Standards | FDA |
Color | Clear |
Item | Hand Sanitizer |
Features | Moisturizer |
Form | Liquid |
Container Type | Squeeze Bottle |
Ligature Resistant | Yes |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Liquid, Formula Isopropyl Alcohol, Container Type Squeeze Bottle, Container Size 32 oz, Fragrance Fragrance Free, Requires Dispenser No, Number of Pumps Included Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards FDA, Ligature Resistant Yes, Features Moisturizer, Package Quantity 16
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- CHAPSTICK Chapstick Regular Refill .15 oz., PK144 (070151)
- MEDLINE INDUSTRIES, INC Medline MDS21462 Non-Sterile Cotton Balls, Large, White, 1000/Pack (MDS21462)
- ILC Replacement for Datex Ohmeda 545317-hel ECG Lead Wire (545317-HEL ECG LEAD WIRE DATEX OHMEDA)
- HONEYWELL Sanitizer, Foil Pack, 0.9g, PK25 (Z049074)
- VIONEXUS Hand Sanitizer, Size 1 qt., Spray (MVNR078800)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- BEST SANITIZERS Hand Sanitizer, Pump Bottle, Liquid, 500mL (SMA0015UP)
- CLOROX CLOROX 500 mL Fresh Clean Hand Sanitizer (02176)
- GEORGIA-PACIFIC Hand Sanitizer, 1.5 oz., Foam, PK24 (48003)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle (3659-12)
- Pantero Hand Sanitizers