Shop All Black Pipe Fittings
Pannext Fittings
Pannext Fittings NB-12120 Black Steel Pipe Nipple - 1.25 x 12 in.
Mfr # 112155
Zoro # G504040028
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pannext Fittings
- MFR # 112155
- Zoro # G504040028
- UPC # 840348011173
- Country of Origin China
- Category Black Pipe Fittings
Description
Features
- Steel Pipe Nipple.
- Color - Black.
- Size - 1.25 x 12 in.
- Dimension - 12 x 1.66 x 1.66 in.
- Item Weight - 2.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flex Tube Dual Filtered Diaphragm Assembly (EBV1023A)
- MILWAUKEE VALVE 3/8" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 3/8)
- MIDWEST FASTENER 3/8" OD x 1/4MIP Brass Compression Pipe Elbows 2PK (34463)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMTE208)
- PANNEXT FITTINGS Bushings 3/8 X 1/4 Black Hex (521-921HN)
- PANNEXT FITTINGS Coupling 1/2 Merch Blk Pipe (521-223HC)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221338)
- LEGEND VALVE 2" BLACK COUPLING (350-508)
- ANVIL 3/4 x 6 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830021200)
- LEGEND VALVE 6" BLACK CAP (350-493C)
- ANVIL 3/4" x 1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310038708)
- Pannext Fittings Black Pipe Fittings