Shop All Black Pipe Fittings
Pannext Fittings
Pannext Fittings B-FLF02 0.25 in. Black Pipe Floor Flange
Mfr # 282387
Zoro # G403772426
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pannext Fittings
- MFR # 282387
- Zoro # G403772426
- UPC # 685304070029
- Country of Origin China
- Category Black Pipe Fittings
Description
Features
- 1/4 in. Black Pipe Floor Flange.
- Dimension - 3 x 3 x 0.8 in.
- Item Weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HC)
- ZORO SELECT 3/4" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (584-300)
- HOMEWERKS 2 in. FIP Brass Gate Valve (170-2-2)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Tee With Tailpiece (ZR7440B-SC)
- PANNEXT FITTINGS Bushings 3/8 X 1/4 Black Hex (521-921HN)
- PANNEXT FITTINGS Coupling 1/2 Merch Blk Pipe (521-223HC)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822026)
- ANVIL 3/8" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310023205)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222140)
- ANVIL 1-1/2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308007400)
- BILLCO COUPLE BLACK STEEL 2"" (521-228BG)
- Pannext Fittings Black Pipe Fittings