Shop All Cabinet Accessory
Pannet
Spool, Fiber Management Slack, 2RU, PK2
Mfr # FMS2
Zoro # G1980727
original price:
$40.76
23% off
new price: $30.99
/pk 2, $15.50/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Unfinished
- For Use With Fiber Enclosures
- Rack Units 2
- Width (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pannet
- MFR # FMS2
- Zoro # G1980727
- UPC # 074983029693
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width (In.) | 4 in |
Height (In.) | 1.6 in |
Overall Width | 4 in |
Overall Height | 1 1/4 in |
Details
Item | Fiber Management Spool |
Material | Plastic |
Finish | Unfinished |
For Use With | Fiber Enclosures |
Rack Units | 2 |
Color | Black |
Material of Construction | Molded |
Application | Fiber Slack Spool Manager |
Standards | RoHS Compliant |
Product Type | Cable Organizer |
Compatibility | </p>Opticom 2 RU or 4 RU Rack Mount Fiber Enclosures</p> |
Environmentally Friendly | Yes |
Product Name | Slack Spool Manager |
Cable Manager Type | Slack Spool Manager |
Description
Fiber Management Spool, Color Black, Finish Unfinished, For Use With Fiber Enclosures, Material Plastic, Rack Units 2, Overall Height 1 1/4 in, Overall Width 4 in, Standards RoHS Compliant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electronic Module 6ES71314BD010AA0 (6ES7131-4BD01-0AA0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRBRZ)
- HUBBELL Connector, Double Set, Blk, 300AC/DC, Female (HBL300FBK)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 10A, 125V AC, 200A at 125V AC, 5 PK (GMA-10-R)
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- PANNET Panel, Multimedia Modular (FMP6)
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- PANNET Rack, Fiber mount Tray, 1RU, Blk (FMT1)
- PANNET Splice Module, Fiber Optic, 24 Fusion (FOSMF)
- PANNET PanelBlank Fiber Adapter (FAPB)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1316423)
- Pannet Cabinet Accessory