Shop All Cabinet Accessory
Pannet
Splice Module, Fiber Optic, 24 Fusion
Mfr # FOSMF
Zoro # G0344854
original price:
$85.33
11% off
new price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Black Plastic Base and Clear Plastic Hinged Cover
- For Use With Enclosures
- Color Black
- Type 24 Fusion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pannet
- MFR # FOSMF
- Zoro # G0344854
- UPC # 074983008964
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width (In.) | 13.9 in |
Height (In.) | 0.36 in |
Depth (In.) | 5.3 in |
Height (Ft.) | 0.03 ft |
Depth | 5.3" |
Width | 14" |
Height | 0.3" |
Overall Length | 5.6 in |
Overall Width | 14 in |
Overall Height | 3/8 in |
Overall Depth | 5 5/8 in |
Description
Fiber Optic Splice Module, Color Black, Finish Black Plastic Base and Clear Plastic Hinged Cover, For Use With Enclosures, Includes Base, Hinged Cover, Material Plastic, Product Type Fiber Optic Splice Module, Overall Depth 5 5/8 in, Overall Height 3/8 in, Overall Width 14 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (R5753)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SAG11V02)
- SQUARE D Molded Case Circuit Breaker, LAP Series 400A, 3 Pole, 600V AC (LAP36400)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT270)
- PANNET PanelBlank Fiber Adapter (FAPB)
- PANNET Panel, Multimedia Modular (FMP6)
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- PANNET Rack, Fiber mount Tray, 1RU, Blk (FMT1)
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- PANNET Spool, Fiber Management Slack, 2RU, PK2 (FMS2)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- Pannet Cabinet Accessory