Shop All Cabinet Accessory
Pannet
PanelBlank Fiber Adapter
Mfr # FAPB
Zoro # G2474114
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Enclosures, Panels
- Width (In.) 3.12 in
- Height (Ft.) 0.04 ft
- Depth (In.) 0.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pannet
- MFR # FAPB
- Zoro # G2474114
- UPC # 074983625062
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width (In.) | 3.12 in |
Height (Ft.) | 0.04 ft |
Depth (In.) | 0.77 in |
Height (In.) | 0.5 in |
Overall Width | 4 1/4 in |
Overall Height | 1 3/8 in |
Overall Length | 0.77 in |
Overall Depth | 3/4 in |
Details
Item | Blank Fiber Adapter Panel |
Material | Plastic |
For Use With | Enclosures, Panels |
Material of Construction | Molded |
Color | Black |
Standards | RoHS Compliant, TIA/EIA-568-C.3 |
Compatibility | Panduit Opticom Components |
Product Color | Black |
Product Type | Fiber Splice Holder |
Product Name | Blank Panel |
Environmentally Friendly | Yes |
Product Model | FAPB |
Description
Blank Fiber Adapter Panel, Color Black, For Use With Enclosures, Panels, Material Plastic, Product Type Fiber Splice Holder, Overall Depth 3/4 in, Overall Height 1 3/8 in, Overall Width 4 1/4 in, Standards RoHS Compliant, TIA/EIA-568-C.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225BG)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1412CHNFSS)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- PANNET Rack, Fiber mount Tray, 1RU, Blk (FMT1)
- PANNET Splice Module, Fiber Optic, 24 Fusion (FOSMF)
- PANNET Spool, Fiber Management Slack, 2RU, PK2 (FMS2)
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- PANNET Panel, Multimedia Modular (FMP6)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A12124SUG)
- Pannet Cabinet Accessory