Shop All Cabinet Accessory
Pannet
HolderSplice Sleeve, 24 Fusion
Mfr # FSC24
Zoro # G2391155
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Enclosures
- Height (Ft.) 0.04 ft
- Height (In.) 0.5 in
- Depth (In.) 2.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pannet
- MFR # FSC24
- Zoro # G2391155
- UPC # 074983344987
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height (Ft.) | 0.04 ft |
Height (In.) | 0.5 in |
Depth (In.) | 2.47 in |
Width (In.) | 3.12 in |
Width | 3.1" |
Height | 0.5" |
Depth | 2.5" |
Overall Width | 3 1/8 in |
Overall Height | 1/2 in |
Overall Length | 2.47 in |
Overall Depth | 2 1/2 in |
Description
Splice Sleeve Holder, Color Black, For Use With Enclosures, Includes Adhesive Mount, Clear Cover, Label, Material Plastic, Product Type Fiber Splice Holder, Overall Depth 2 1/2 in, Overall Height 1/2 in, Overall Width 3 1/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 110 V DC standard coil (CAD32FD)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 300mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-300-R)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- PANNET Rack, Fiber mount Tray, 1RU, Blk (FMT1)
- PANNET Panel, Multimedia Modular (FMP6)
- PANNET PanelBlank Fiber Adapter (FAPB)
- PANNET Spool, Fiber Management Slack, 2RU, PK2 (FMS2)
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- PANNET Splice Module, Fiber Optic, 24 Fusion (FOSMF)
- NVENT HOFFMAN COMPACT, Type 4X, 160x160x90mm, Aluminum (CCA16169)
- Pannet Cabinet Accessory