Shop All Voice & Data Jacks
Pannet
Adapter, Singlemode Duplex LC Fiber, Blue
Mfr # CMDSLCZBU
Zoro # G3003445
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Mini Com
- Cable Type LC
- Material Zirconia Ceramic
- Color Blue
- For Use With Mini-Com Faceplate and Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pannet
- MFR # CMDSLCZBU
- Zoro # G3003445
- UPC # 074983992089
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Length (In.) | 1.83 |
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Overall Depth | 1 7/8 in |
Description
Fiber Optic Jack, Compatible Connector Type LC, Color Blue, Compatible Number of Fibers Duplex, Compatible Wire Material Fiber Optic, RCA Insulator Color Blue, Number of Ports 1, Overall Depth 1 7/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Standards RoHS Compliant, TIA/EIA-568-B.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02427.35T.05)
- EATON BUSSMANN Fuse Holder, 1 Poles, 12A Amp Range, 300V AC Volt Rating (HLR)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-03-25)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 8,000 lb L.R. (PG1730Z80409)
- PANNET Adapter, Multimode Duplex LC Fiber, Black (CMDSAQLCZBL)
- HUBBELL Hubbell HXJUOW USOC 6 Position Xceleratora Jack; Office White (HXJUOW)
- BLACK BOX Cat6 Ez-Rj45 Modular Plugs, 25-Pack (C6EZUP-25PAK)
- SWE-TECH 3C Cat6 Keystone Jack, Yellow, Toolless, RJ45 Female (FWT327-120YL)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, Ivory (AT216-4)
- MONOPRICE A/V Wallplate, 3.5mm Stero, White (6576)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- Pannet Voice & Data Jacks