Shop All Voice & Data Jacks
Pannet
Adapter, Multimode Duplex LC Fiber, Black
Mfr # CMDSAQLCZBL
Zoro # G2972322
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Mini Com
- Cable Type LC
- Material Zirconia Ceramic
- Color Black
- For Use With Mini-Com Faceplate and Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pannet
- MFR # CMDSAQLCZBL
- Zoro # G2972322
- UPC # 074983539994
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Width | 5/8 in |
Overall Depth | 1 7/8 in |
Overall Height | 3/4 in |
Details
Item | Fiber Optic Jack |
Series | Mini Com |
Cable Type | LC |
Material | Zirconia Ceramic |
Color | Black |
For Use With | Mini-Com Faceplate and Panels |
Number of Ports | 1 |
Simplex/Duplex | Duplex |
Compatible Number of Fibers | Duplex |
RCA Insulator Color | Aqua |
Compatible Wire Material | Fiber Optic |
Compatible Connector Type | LC |
Standards | RoHS Compliant, TIA/EIA-568-B.3 |
Description
Fiber Optic Jack, Compatible Connector Type LC, Color Black, Compatible Number of Fibers Duplex, Compatible Wire Material Fiber Optic, RCA Insulator Color Aqua, Number of Ports 1, Overall Depth 1 7/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Standards RoHS Compliant, TIA/EIA-568-B.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- 3M QT-II COLD SHRINK TERMINATION KIT 600-1500KCMIL 5KV-AC WIRE SPLICE KIT & HEAT SHRINK TUBING (5625K)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK50 (CO0813Z1)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62173)
- PANNET Adapter, Singlemode Duplex LC Fiber, Blue (CMDSLCZBU)
- LEGRAND Cat5E Rj45 Utp Keystone Jack - White (03791)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- BLACK BOX Category 5E Ez Plugs Unshielded - 100 Pack (C5EEZUP-100PAK)
- SWE-TECH 3C Keystone Insert, White, Phone Jack, Tooless, RJ11 / RJ12 Female to Wire Insert (FWT331-120WH)
- HUBBELL PREMISE WIRING Inline Coupler, RCA, Duplex, White (SFRCORFFW)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- Pannet Voice & Data Jacks