Shop All Boat Steering, Controls & Accessories
Paneltronics
Switch Spst Black Off/(On) Waterproof Rocker
Mfr # 004-178
Zoro # G4675247
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paneltronics
- MFR # 004-178
- Zoro # G4675247
- UPC # 602290100202
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
Rocker Switch (Waterproof Contura) , Single or double pole, and maintaining or momentary configurations are available, Sealed IP68 rated per IEC 529, Ignition protection construction meets requirements of UL 1500 and ISO 8846, Black textured actuators (Hard Surface with Bumps), Red incandescent 12VDC 80mA Status Indicators, Contacts are rated at 12VDC 20A, 24VDC 15A (ABYC E-11.12.1.1), DC moisture resistant Per Mil-Std 202F, Method 107F, Optional rubber gaskets provide a watertight panel seal meets IP67 (P/N 004-176), 1/4" male tab terminals are standard without barries (ABYC E-11-14.5.4 Exception), Hole plug Black (P/N 001-295).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spot Mirror, 6-7/8 x 2 in., Silver, Steel (32UM46)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (81024)
- DAYTON Fork Truck Boom, 4,000 lb, Red (60JC94)
- BALDWIN FILTERS Air Element, 7-7/8 x 2-3/16 in. (PA5655)
- PANELTRONICS Switch Spdt Black On/Off/On Rocker (001-700)
- PANELTRONICS Dc 4 Position Toggle Switch With Circuit (9960017B)
- PANELTRONICS Switch Dpdt Black On/Off/On Waterproof Rocker (001-699)
- PANELTRONICS Switch Dpdt Hard (On)/Off/(On) Rocker (001-453)
- ILC Replacement for Sierra 18-6286 Motor (WX-Y9YG-6)
- ILC Replacement for Yamaha F90TXR Year 2005 90HP, 4-STROKE Motor (WX-YJJQ-3)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 2" Oil Pressure Gauge - 80 PSI (13802)
- Paneltronics Boat Steering, Controls & Accessories