Paneltronics

Switch Dpdt Black On/Off/On Waterproof Rocker


product price: $10.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Rocker Switch (Waterproof Contura). Double Pole/Double Throw - maintaining configurations , Sealed IP68 rated per IEC 529, Ignition protection construction meets requirements of UL 1500 and ISO 8846, Black textured actuators (Hard Surface with Bumps), Contacts are rated at 12VDC 20A, or 24VDC 15A (ABYC E-11.12.1.1), DC moisture resistant Per Mil-Std 202F, Method 107F, Optional rubber gaskets provide a watertight panel seal meets IP67 (P/N 004-176) , 1/4" male tab terminals are standard without the barries (ABYC E-11-14.5.4 Exception), Hole plug black (P/N 001-295).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.