Shop All Switch Accessories
Paneltronics
Rubber Boot Round Shape 23/32 Dia 7/8 H Black
Mfr # 048-002
Zoro # G4662333
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
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
- Brand Paneltronics
- MFR # 048-002
- Zoro # G4662333
- UPC # 602290101018
- Country of Origin Unknown
- Category Switch Accessories
Description
Silicone Rubber Boot. Black, 23/32" Round Nut, For bat handle toggle switches, push button switches, and panel seal circuit breakers , Provides a watertight seal between switch actuator, bushing, and panel face , Mounting nuts are bonded to eliminate delamination , Highly flexible, tear resistant, silicone rubber construction enables an un-obstructed visual indication of switch actuator position , Thermal characteristics insure reliable performance over a wide temperature range , Inhibits the rotation of switches or circuit breakers subjected to low frequency vibration , Resists discoloring and cracking .
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
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x72 (A4472T1T)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3058)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI250)
- PANELTRONICS Rubber Boot Round Shape 23/32 Dia 7/8 H Black (048-015)
- GARDNER BENDER Switch, Push On/Off, SPST, 3A, 120VAC (GSW-23)
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY13)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA22)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- Paneltronics Switch Accessories