Shop All Marine & Boat Speakers & Navigation
Paneltronics
Digital Meter 12/24 Vdc
Mfr # 570-002
Zoro # G6851565
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paneltronics
- MFR # 570-002
- Zoro # G6851565
- UPC # 602290303023
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Digital DC Ammeter - 0-100DCA 12/24 Volts System Monitor marine/land based power distribution & generating systems (ABYC E-11.9.3.2.). AC voltmeter and AC ammeter are true RMS (ABYC E-11.9.3.2.). Surface mount with only two 5/32" diameter holes. Window mount in standard 2.5" analog meter cutout (2.90" W X 1.28" H). Three digit LED display (Frequency meters are two digits). Reversed Polarity Protected. Splashproof front. Includes pigtails, mounting hardware, & instructions Specifications: Display Character Size: 9/16". Input Voltage: 8-32VDC. Power Consumption: 1Watt 12/24VDC. Accuracy: +/- 1 Count. Operating Temperature Range: 32-122 deg. F. Dimensions: 3.08"W, 2.38"H, 1.0"D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER 7.7in ME-Series Speakers - Classic White Grille Covers - 250W (TS-ME770FC)
- WAI GLOBAL WIPER MOTOR, WPM299 (WPM299)
- ZEROSTART ENGINE HEATER 400W 120V, 34 NPT, BRASS ADAPTER (3100093)
- ROADPRO Heavy Duty Automotive Replacement Bulbs (RP-1157P6)
- PANELTRONICS Ac Main Double Pole 30 Amp Circuit Breaker (9982316B)
- PANELTRONICS Standard Dc 20 Position Breaker Panel & Meter (9973210B)
- PANELTRONICS Ac/Dc 19 Position Circuit Breaker Panel With (9973410B)
- PANELTRONICS Standard Ac 6 Position Breaker Panel & Main (9982305B)
- PANELTRONICS Standard Dc 3 Position Breaker Panel W/Led'S (9972207B)
- PANELTRONICS Ac Voltmeter 2 1/2" 0-150 Volts Ac Analog (289-003)
- GARMIN TR-1 Throttle Actuator Kit for Mercury (120-7070-00)
- Paneltronics Marine & Boat Speakers & Navigation