Shop All Circuit Breakers
Paneltronics
Circuit Breaker, 5A, 2 Pole, Not Rated
Mfr # 206-078S
Zoro # G4644036
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- AC Voltage Rating Not Rated
- Circuit Breaker Type Magnetic
- Max. AIR Rating 2.5kA at 250V AC
- Trip Type Trip Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paneltronics
- MFR # 206-078S
- Zoro # G4644036
- UPC # 602290200209
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Frame Size | 50A/A |
Details
Item | Circuit Breaker |
Amps | 5A |
Number of Poles | 2 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Magnetic |
Max. AIR Rating | 2.5kA at 250V AC |
Trip Type | Trip Free |
DC Voltage Rating | 32V DC |
Description
A Frame Magnetic Circuit Breakers. 5 Amp, Double Pole, Standard branch AC or DC circuit breaker for Paneltronics electrical distribution panels, Meets all American Boat and Yacht Council (ABYC) Standards for non ignition protected circuit breaker, UL Recognized (UL 1077) for use in the U.S.A,and CSA Certified for use in Canada (ABYC E-11.12.2.8,Trip free (ABYC E-11.12.1.7.2.2. and E-11.12.2.8.1.), Manual reset (ABYC E-11.12.1.7.2.4. and E-11.12.2.8.1.) , .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC L18-30P BK/WT (HBL2751)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OG0039)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- PANELTRONICS Circuit Breaker, 50A, 2 Pole, Not Rated (206-085S)
- PANELTRONICS Circuit Breaker, 20A, 2 Pole, Not Rated (206-081S)
- PANELTRONICS Circuit Breaker, 25A, 2 Pole, Not Rated (206-082S)
- PANELTRONICS Breaker 50 Amps W/ Reverse Polarity Trip Coil (206-353)
- PANELTRONICS Circuit Breaker, 25A, 1 Pole, Not Rated (206-074S)
- PANELTRONICS Circuit Breaker, 15A, 2 Pole, Not Rated (206-080S)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, D Curve (M9F23306)
- Paneltronics Circuit Breakers