Shop All Circuit Breakers
Paneltronics
Circuit Breaker, 5A, 1 Pole, Not Rated
Mfr # 206-051S
Zoro # G4667215
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Magnetic
- Max. AIR Rating 2.5kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paneltronics
- MFR # 206-051S
- Zoro # G4667215
- UPC # 602290201404
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 50A/A |
Details
Item | Circuit Breaker |
Amps | 5A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Magnetic |
Max. AIR Rating | 2.5kA |
Trip Type | Trip Free |
DC Voltage Rating | 32V DC |
Description
Panel Seal/Waterproof "A" Frame Magnetic Circuit Breakers , Branch AC or DC circuit breaker for Paneltronics electrical distribution panels, Meets all American Boat and Yacht Council (ABYC) Standards for non-ignition protected circuit breakers, UL Recognized (UL 1077) for use in th USA, and CSA Certified for use in Canada, Trip free (ABYC E-11.10.1.5.4 and E-11.10.2.1.1), Manual reset (ABYC E-11.10.1.5.6 and E-11.10.2.1.1), Handle Color - Metal with silicon rubber seal, Maximum Aperage - 50 Amps, Maximum Voltage/AIC - 32 VDC/2,500 amps with no back-up fuse (ABYC E-11.10.1.5.5), Rated Switch Cycles - 10,000 actuations at rated current and voltage, Electrical Hardware - Hex nut 1/2-32 (supplied with circuit breaker); Lockwasher 1/2" internal tooth (supplied with circuit breaker), Optional Boot - Black silicone rubber (P/N 048-015).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Butt Connector, Non-Ins, 16-14ga., PK10 (166280-2010)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 45 deg. (F66WE45)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GF5262SGGY)
- PANELTRONICS Circuit Breaker, 20A, 2 Pole, Not Rated (206-081S)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- PANELTRONICS Circuit Breaker, 5A, 1 Pole, Not Rated (206-070S)
- PANELTRONICS Circuit Breaker, 25A, 1 Pole, Not Rated (206-074S)
- PANELTRONICS Circuit Breaker, 30A, 3 Pole (206-087)
- PANELTRONICS Circuit Breaker, 40A, 2 Pole, Not Rated (206-084S)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC, A Curve (HOM120GFICP)
- Paneltronics Circuit Breakers