Shop All Circuit Breakers
Paneltronics
Circuit Breaker, 50A, 1 Pole, Not Rated
Mfr # 206-077S
Zoro # G4644115
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Magnetic
- Max. AIR Rating 2.5kA at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paneltronics
- MFR # 206-077S
- Zoro # G4644115
- UPC # 602290200087
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 50A/A |
Details
Item | Circuit Breaker |
Amps | 50A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Magnetic |
Max. AIR Rating | 2.5kA at 250V AC |
Trip Type | Trip Free |
DC Voltage Rating | 32V DC |
Description
A Frame Magnetic Circuit Breakers. 50 Amp, Single Pole, Standard branch AC or DC circuit breaker for Paneltronics electrical distribution panels, Meets all American Boat and Yacht Council (ABYC) Standards for non ignition protected circuit breaker, UL Recognized (UL 1077) for use in the U.S.A,and CSA Certified for use in Canada (ABYC E-11.12.2.8,Trip free (ABYC E-11.12.1.7.2.2. and E-11.12.2.8.1.), Manual reset (ABYC E-11.12.1.7.2.4. and E-11.12.2.8.1.) , .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL3430)
- OMRON SOCKET -MK2P RELAY (PF083A)
- PANELTRONICS Circuit Breaker, 25A, 1 Pole, Not Rated (206-074S)
- PANELTRONICS Circuit Breaker, 5A, 1 Pole, Not Rated (206-070S)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- PANELTRONICS Circuit Breaker, 5A, 2 Pole, Not Rated (206-078S)
- PANELTRONICS Circuit Breaker, 25A, 2 Pole, Not Rated (206-082S)
- PANELTRONICS Circuit Breaker, 50A, 2 Pole, Not Rated (206-085S)
- DAYTON Circuit Breaker, NDB2-63 B50/3 Series 50A, 3 Pole, 480V AC, B Curve (5ZUU9)
- Paneltronics Circuit Breakers